Cole-Parmer Ultrasonic Cleaner with Digital Timer, 1/2 gallon, 115 VAC

Representative image only.
Cole-Parmer Item # WW-08895-25
High-frequency 40 kHz sound waves provide greater cleaning power and increased reliability
  • Sweep frequency provides uniform cleaning by creating overlapping sound waves
  • Can also be used for cell separation, sample preparation and degassing of liquids
  • 3 year warranty

PRODUCT OPTIONS

₹106,000.00INR / Each

₹27,000.00INR / Each

for an additional
₹27,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)0.5
  • Capacity (Liters)2
  • Tank Length (in)6
  • Tank Width (in)5 1/2
  • Tank Height (in)4
  • Tank Length (cm)15.2
  • Tank Width (cm)14
  • Tank Height (cm)10.2
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)1.4
  • Frequency Output (KHz)40
  • DescriptionUltrasonic Cleaner with Digital Timer, 1/2 gallon, 115 VAC
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Sweep frequency provides uniform cleaning by creating overlapping sound waves
  • Can also be used for cell separation, sample preparation and degassing of liquids
  • 3 year warranty

More About this Item

These cleaners transform low-frequency AC current into 40 kHz high-frequency sound waves via a piezoelectric transducer. The transducer creates sinusoidal waves, which in turn cause cavitation—the formation and violent collapse of minute vacuum bubbles in the solution. These implosions thoroughly scrub every surface with which the solution makes contact, yet are not harsh on delicate items. Cleaners also feature “sweep” frequency that provides uniform cleaning throughout the tank by creating overlapping ultrasonic waves and eliminating inconsistent cleaning due to areas of intense ultrasonic activity.

The leakproof housing features super-sealing double O-rings and recessed ventilation. The 304 stainless steel (SS) tank is surrounded by a durable, impact-resistant polypropylene housing. Sealed membrane control panel is impervious to splashes and spills.

Ultrasonic Cleaners with Digital Timer, Power Tracking, Sleep Mode and Degas Feature
For critical cleaning applications up to 90 minutes or continuous operation. Our advanced digital models have the features needed to enhance control for those precision applications when required. Power tracking automatically adjusts to light or heavy loads by compensating for liquid level and temperature changes while maintaining the same ultrasonic power to the tank. Cleaners go into sleep mode once cycle is complete and no key has been touched for 15 minutes. The degas feature eliminates air bubbles from the solution for more efficient cleaning.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat