Cole-Parmer Ultra-Durable Nitrile Gloves, Blue, 9.5 in., Medium; 1000/CS

Representative image only.
Cole-Parmer Item # WW-15957-01
Tough without compromising comfort and grip
  • Tear resistance
  • Exceptional durability
  • Superior chemical resistance
  • Ambidextrous with comfort fit for low fatigue
  • Low particulates
  • Free from allergenic protein

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNitrile
  • SizeMedium
  • Length (in)9 1/2
  • Length (cm)24
  • ColorBlue
  • GripTextured
  • CuffBeaded
  • SterileNo
  • PowderedNo
  • DescriptionUltra-Durable Nitrile Gloves, Blue, 9.5 in., Medium; 1000/CS
Conformite EuropeenneISO9001 Certified Supplier

Key Features

  • Tear resistance
  • Exceptional durability
  • Superior chemical resistance
  • Ambidextrous with comfort fit for low fatigue
  • Low particulates
  • Free from allergenic protein

More About this Item

Manufactured using an innovative and exclusive nitrile formulation that provides outstanding chemical and mechanical properties. Offers comfort and dexterity combined with protection and strength.
Light weight, yet safe and durable. Fully textured surface finish offers confident grip and tactility for fine work. Rolled cuff provides added protection at wrist and ensures secure fit. Ideal choice for environments prone to static.
Applications include: pharmaceuticals, paint shops, laboratory analysis. general manufacturing, and e.lectronics

Complies with ASTM D6319, D6124, EN455.1, EN455.2, ISO 9001, and ISO 2859.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat