Cole-Parmer Two-Stage Regulator, 210 Capacity, 350 CGA Fitting

Representative image only.
Cole-Parmer Item # WW-98201-32
Ideal for your noncorrosive analytical applications
  • Won’t contaminate high-purity gases
  • Two-stage regulators (Cv = 0.044) compensate for variations in supply pressure
  • Only 0.06 psi outlet change per 100 psi inlet change
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Delivery Pressure (psig)25
  • Max Inlet Pressure (PSI)3000
  • Max Outlet Pressure (PSI)25
  • Outlet Connections¼\" NPT(M)
  • CGA Fitting350
  • Min Operating Temperature (° F)-40
  • Max Operating Temperature (° F)165
  • Min Operating Temperature (° C)-40
  • Max Operating Temperature (° C)74
  • Capacity (SCFH)450
  • Materials of Construction316 SS diaphragm, PTFE O-rings, chrome-plated finish
  • Relief Valve Setting (psig)150
  • Outlet Gauge Range (PSI)0 to 60
  • Outlet Gauge Graduations (PSI)2
  • DescriptionTwo-Stage Regulator, 210 Capacity, 350 CGA Fitting
  • Warranty1 year
1 Year Warranty

Key Features

  • Won’t contaminate high-purity gases
  • Two-stage regulators (Cv = 0.044) compensate for variations in supply pressure
  • Only 0.06 psi outlet change per 100 psi inlet change
  • 1 year warranty

More About this Item

Regulators feature 316 stainless steel diaphragms. O-rings of PTFE ensure leak-free operation. Bar stock brass bodies minimize dead space. Automatic reseating valve extends regulator service life. Dual sintered filters reduce gas velocity when opening high pressure cylinders. Chrome plated finish prevents tarnish.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat