Cole-Parmer Tube Roller Shaker, Analog, 6-Roller; 120 VAC, 60 Hz, Fixed Speed

Representative image only.
Cole-Parmer Item # WW-04750-22
Get complete mixing with both rocking and rolling movement
  • Use in cold rooms down to 39°F (4°C) or in incubators up to 140°F (60°C) with 80% humidity
  • Gentle, continuous, and quiet operation
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Degree of Rotation (degrees)360
  • Max Speed (rpm)33
  • Width (in)22.25
  • Height (in)4.3281
  • Depth (in)9.5
  • Width (cm)56.5
  • Height (cm)11
  • Depth (cm)24
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionTube Roller Shaker, Analog, 6-Roller; 120 VAC, 60 Hz, Fixed Speed
  • Warranty3 Years
3 Year Warranty

Key Features

  • Use in cold rooms down to 39°F (4°C) or in incubators up to 140°F (60°C) with 80% humidity
  • Gentle, continuous, and quiet operation
  • 3 year warranty

More About this Item

These solidly constructed tube roller shakers are ideal for mixing samples where minimum aeration is required — like viscous substances or liquid-solid suspensions. Save bench space while expanding your capacity with the stacking kit (sold separately), and stack up to three shakers!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat