Cole-Parmer Traceable® Dissolved Oxygen Pocket Tester with Calibration

Representative image only.
Cole-Parmer Item # WW-19601-31
Water-resistant design with O-ring seal and membrane keypad provides a long life in severe lab or harsh plant environments—just dip and read!
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Dissolved oxygen range is 0.0 to 20.0 mg/L, accuracy is ±0.4mg/L
  • Oxygen measurement % air saturation range is 0.0 to 100% air saturation, accuracy is ±0.7% mg/L
  • Displays temperature and minimum/maximum memory, plus a Hold key
  • Automatic temperature compensation
  • Size is 1-1/2" diameter x 8 inches, weight is 5 ounces
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeTester
  • Display typeLCD
  • Dissolved Oxygen Resolution0.1 ppm; 0.1% saturation
  • Dissolved Oxygen Accuracy±0.4 ppm (ppm)
  • Min Temperature (° C)-5
  • Max Temperature (° C)50
  • Min Temperature (° F)23
  • Max Temperature (° F)122
  • WaterproofYes
  • DescriptionTraceable® Dissolved Oxygen Pocket Tester with Calibration
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Dissolved oxygen range is 0.0 to 20.0 mg/L, accuracy is ±0.4mg/L
  • Oxygen measurement % air saturation range is 0.0 to 100% air saturation, accuracy is ±0.7% mg/L
  • Displays temperature and minimum/maximum memory, plus a Hold key
  • Automatic temperature compensation
  • Size is 1-1/2" diameter x 8 inches, weight is 5 ounces
  • 1 year warranty

More About this Item

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat