Cole-Parmer Thermohygrometer with Glass Thermometer

Representative image only.
Cole-Parmer Item # WW-03313-70
Features alcohol-filled thermometer

₹16,900.00INR / Each

₹31,400.00INR / Each

for an additional
₹31,400.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)20
  • Max RH Range (%)99
  • RH Accuracy±4% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)120
  • Max Temperature (° C)50
  • Temperature Accuracy±10.0°F (±5.0°C)
  • Temperature Resolution10°F (5°C)
  • Response Time1 minute
  • Display TypeAnalog
  • Mounting TypeWall
  • Depth (in)11/16
  • Diameter (in)4
  • DescriptionThermohygrometer with Glass Thermometer

More About this Item

Use this indicator for RH and temperature readings in your lab, office, or computer room. Instrument requires no batteries or power. This indicator features a °>F/°>C thermometer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat