This item is now discontinued. We recommend the following as suggested replacements: WW-61000-79

Cole-Parmer Tall-Form Berzelius Beaker, Glass, 800 mL; 6/Pk

Representative image only.
Cole-Parmer Item # WW-34500-09
Save space with tall-form beakers
  • Borosilicate glass construction with pour spout
  • Beaker features a 800 mL capacity
  • Designed with graduation range from 50 to 750 mL in 50 mL intervals

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)800
  • Capacity (oz)27
  • MaterialBorosilicate Glass
  • Min Graduation (mL)50
  • Max Graduation (mL)750
  • Withstands High Temperature (° F)460
  • Withstands Low Temperature (° F)-350
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)9
  • Overall Height (in)6 7/8
  • Overall Height (cm)17.5
  • DescriptionTall-Form Berzelius Beaker, Glass, 800 mL; 6/Pk

Key Features

  • Borosilicate glass construction with pour spout
  • Beaker features a 800 mL capacity
  • Designed with graduation range from 50 to 750 mL in 50 mL intervals

More About this Item

These tall-form Berzelius beakers feature uniform wall thickness and a flat bottom making them ideal for heat applications Beakers have white, double-scale, metric graduations for easy measurment identification. The suggested maximum temperature is 460°F (240°C) for normal use, and 750°F (400°C) for short-term exposure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat