Cole-Parmer Symmetry PA-T-124 Advanced Touch-Screen Analytical Balance, 120 g x 0.1 mg

Representative image only.
Cole-Parmer Symmetry Item # WW-10100-30
Automatic and manual internal adjustments ensure accurate weighing at all times
  • 5-year industry-leading warranty
  • IR proximity touchless sensors offer programmable touch-free balance control
  • Color capacitive touch-screen display provides clear visibility of weighing results
  • USB, RS-232, Ethernet, and Wi-Fi interfaces offer secure connection
  • Import and export records from 8 different databases via USB flash drive
  • GLP function quickly diagnoses weighing errors
  • User-friendly glass draft shield offers easy access to weighing pan
  • Filter settings can be easily adjusted depending on the working environment
  • Menu screen can be customized to match your everyday needs
  • Weighing surface allows for precise weighing of small items
  • Numerous weighing units plus two user-defined units cover most measurement needs
  • Statistics working mode quickly analyzes data from series of measurements
  • Multiple working modes handle a variety of weighing functions
  • Menu descriptions can be displayed in multiple languages
  • Fast stabilization and response time
  • Lock-down device can be purchased to provide additional security from theft
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Linearity (g)0.0002
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, dwt, tlh, tls, tlt, tlc, mom, gr, N, ti, baht, tola, msg, u1, u2
  • Calibration TypeInternal
  • OutputRS-232 (2), USB (2), Ethernet, WiFi
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Height (in)14
  • Width (in)8 1/8
  • Depth (in)13 1/8
  • Pan Diameter (in)4
  • DescriptionAdvanced Touch-Screen Analytical Balance, 120 g x 0.1 mg
  • Warranty5 Years
5 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • 5-year industry-leading warranty
  • IR proximity touchless sensors offer programmable touch-free balance control
  • Color capacitive touch-screen display provides clear visibility of weighing results
  • USB, RS-232, Ethernet, and Wi-Fi interfaces offer secure connection
  • Import and export records from 8 different databases via USB flash drive
  • GLP function quickly diagnoses weighing errors
  • User-friendly glass draft shield offers easy access to weighing pan
  • Filter settings can be easily adjusted depending on the working environment
  • Menu screen can be customized to match your everyday needs
  • Weighing surface allows for precise weighing of small items
  • Numerous weighing units plus two user-defined units cover most measurement needs
  • Statistics working mode quickly analyzes data from series of measurements
  • Multiple working modes handle a variety of weighing functions
  • Menu descriptions can be displayed in multiple languages
  • Fast stabilization and response time
  • Lock-down device can be purchased to provide additional security from theft
  • 5 year warranty

More About this Item

The Cole-Parmer Symmetry series of advanced analytical balances feature a removable glass draft shield and weighing pan for easy cleanup and precise weighing of small items. To ensure the highest weighing accuracy, the balances feature an internal automatic adjustment, along with a manual internal and external adjustment. The 4-1/4" x 2-1/2" color capacitive touch-screen display features a status bar, weighing result window, editable information fields, and editable tool bar. The area beneath weight indication display can be customized to meet your personal programming needs.
Two built-in infrared (IR) proximity sensors can be programmed with different functions for each working mode enabling touch-free balance control, while minimizing cross-contamination and wear and tear on the buttons.
One of the key working modes, statistics, acquires data from a series of measurements and quickly produces statistical data. Other working modes include weighing, parts counting, check weighing, dosing, percent weighing, density of solids, density of liquids, animal weighing, peak hold, and formulations. To achieve the best possible weighing conditions, the balances offer a filter level setting that can be adjusted to a fast or slow mode depending on the working environment. Other features include quick-access keys, balance taring, balance zeroing, auto switch-off, and backlight turn-off time.
Software features several databases for recording products, users, packaging, customers, formulations, formulation reports, ambient conditions, and weighing. Only users with appropriate access can add new records, export data, import data, delete records, and print saved data. Two USB, two RS-232 interfaces, Ethernet port, and Wi-Fi offer external connection to a computer or printer for GLP/GMP-compliant output. The autotest GLP function provides an enhanced balance summary to aid in assessing operation and diagnosing reasons for occurrence of errors in weighing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat