Cole-Parmer IPSW-100-300 220V Washdown Industrial Bench Scale, 300lb / 150kg x 0.02lb / 0.01kg, 220V

Representative image only.
Cole-Parmer Item # WW-11001-38
Withstands splashes, spills, and sprays
  • IP66-rated housing and indicator are suitable for washdown environments
  • Rugged stainless-steel construction and sealed keypad resist damage from dirt and moisture
  • Long 70-hour battery life means fewer recharging cycles
  • Capacity tracker prevents overload conditions
  • Selectable sample size makes repetitive tasks more efficient
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)150
  • Capacity (lbs)300
  • Readability (g)10
  • Repeatability (g)20
  • Linearity (g)20
  • Weighing Unitsg, kg, lb, oz, lb:oz, N
  • Calibration TypeExternal, with calibration mass
  • BatteryRechargeable
  • Power (VAC)220
  • Height (in)38 5/16
  • Width (in)17 11/16
  • Depth (in)27 5/8
  • Platform Length (in)17 11/16
  • Platform Width (in)23 5/8
  • DescriptionWashdown Industrial Bench Scale, 300lb / 150kg x 0.02lb / 0.01kg, 220V
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.IP 66 RatedUL Listed.

Key Features

  • IP66-rated housing and indicator are suitable for washdown environments
  • Rugged stainless-steel construction and sealed keypad resist damage from dirt and moisture
  • Long 70-hour battery life means fewer recharging cycles
  • Capacity tracker prevents overload conditions
  • Selectable sample size makes repetitive tasks more efficient
  • 2 year warranty

More About this Item

Scales feature weighing, parts counting, percentage, checkweighing, dynamic, and accumulation functions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat