Oakton by Cole-Parmer® Submersible 3' L pH Probe, DJ/ABS; BNC

Representative image only.
Oakton Item # WW-27001-80
Reach further into solutions
  • Three-foot length for easier measuring in tanks
  • Sturdy design—permanently potted in sturdy ABS plastic housing
  • Submersible up to cable
  • 1 year warranty

PRODUCT OPTIONS

₹25,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • ApplicationsSubmersible
  • Electrode TypeDouble junction
  • Electrode Body MaterialABS plastic
  • Min pH (pH)13
  • ATC ElementNone
  • ConnectorBNC
  • Diameter (mm)27
  • Length (mm)914.4
  • Length (in)36
  • Cable Length (m)3
  • DescriptionSubmersible 3' L pH Probe, DJ/ABS; BNC
  • Warranty1 year
1 Year Warranty

Key Features

  • Three-foot length for easier measuring in tanks
  • Sturdy design—permanently potted in sturdy ABS plastic housing
  • Submersible up to cable
  • 1 year warranty

More About this Item

Submersible electrodes operate from 32 to 176°>F (0 to 80°>C). Submerse up to the cable. Measure pH from 0 to 13. Electrodes are potted in a 3 ft L x 1-1/16'' diameter ABS sheath. Ideal for meassurements in open containers such as tanks or troughs.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ thermistor ATC elemen

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat