Cole-Parmer SHP-200-S Stuart Undergrad Analog Stirring Hot Plate, 15 x 15 cm, Aluminum; 230 VAC

Representative image only.
Cole-Parmer Item # WW-04807-60
Get true temperature setting and accurate stirring control
  • Compact, stackable design takes up less benchtop and storage space
  • Hot warning light remains on even when unplugged
  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Legacy part number US152
  • 3 year warranty
  • New, improved version of US152

PRODUCT OPTIONS

₹61,600.00INR / Each
Often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialCoated aluminium
  • Max Temperature (° F)617
  • Max Temperature (° C)325
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)10
  • Width (in)7
  • Height (in)4 51/64
  • Length (cm)25.5
  • Width (cm)18
  • Height (cm)12.2
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)750
  • DescriptionStuart Undergrad Analog Stirring Hot Plate, 15 x 15 cm, Aluminum; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Compact, stackable design takes up less benchtop and storage space
  • Hot warning light remains on even when unplugged
  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Legacy part number US152
  • 3 year warranty
  • New, improved version of US152

More About this Item

Designed with microprocessor-controlled dual thermocouples, these stirring hot plates offer you accurate temperature control and protection from overheating. Units feature a colored LED indicator which surrounds the heat control knob illuminating the actual surface temperature in real time. Powerful magnets and motor provide you with stirring speeds of up to 2000 rpm and mixing capability of up to 15 L of liquid. The square plate design allows you flexibility of vessel sizes and combinations.

To keep you safe, a “hot” warning light flashes whenever the plate surface temperature is above 50 °C and continues to flash until the temperature drops below 50 °C, even when unplugged.

These stirring hot plates feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

All models include an integral fitting for a retort rod and allow the retort base to slide underneath. For convenience and power saving, the units are built with a standard mains switch. To achieve accurate sample temperature control up to 200 °C (392 °F), a temperature controller (sold separately) can be connected to the unit.

Please Note: BioCote® technology does not protect users or others against disease causing bacteria, germs, viruses, or other harmful organisms. This technology is not a substitute for good hygiene and/or cleaning practices.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat