Cole-Parmer Stuart UC152 Undergrad Analog Stirring Hot Plate, Ceramic; 120 VAC

Representative image only.
Cole-Parmer Stuart Item # WW-04807-59
Get true temperature setting and accurate stirring control
  • Glazed with BioCote® for antimicrobial protection
  • Compact, stackable design takes up less benchtop and storage space
  • Hot warning light remains on even when unplugged
  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel

PRODUCT OPTIONS

₹93,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialGlass ceramic
  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)9 49/64
  • Width (in)6 49/64
  • Height (in)4 51/64
  • Length (cm)24.8
  • Width (cm)17.2
  • Height (cm)12.2
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)550
  • DescriptionUndergrad Analog Stirring Hot Plate, Ceramic; 120 VAC

Includes

Power cord.

Key Features

  • Glazed with BioCote® for antimicrobial protection
  • Compact, stackable design takes up less benchtop and storage space
  • Hot warning light remains on even when unplugged
  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • IP32 rated for water and dust resistance

More About this Item

Designed with microprocessor-controlled dual thermocouples, these stirring hot plates offer you accurate temperature control and protection from overheating. The analog models feature a colored LED indicator which surrounds the heat control knob illuminating the actual surface temperature in real time. Digital models display the actual surface temperature in real time on an easy-to-read digital screen.

Powerful magnets and motor provide you with stirring speeds of up to 2000 rpm and mixing capability of up to 15 L of liquid. The square plate design allows you flexibility of vessel sizes and combinations. Up to four 250-mL beakers can easily fit on the surface at the same time.

To keep you safe, a “hot” warning light flashes whenever the plate surface temperature is above 50°C and continues to flash until the temperature drops below 50°C, even when unplugged. The units also include BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%. Formulated from silver ion additives, BioCote provides built-in antimicrobial protection to support a more hygienic laboratory environment.

All models include an integral fitting for a retort rod and allow the retort base to slide underneath. For convenience and power saving, the units are built with a standard mains switch.

Available with either chemically resistant glass ceramic that stays cool around the edges to help prevent burns or coated aluminum top plate for rapid heating and better temperature uniformity. Compatible with the Stuart® SCT2 temperature controller.

Please Note: BioCote® technology does not protect users or others against disease causing bacteria, germs, viruses, or other harmful organisms. This technology is not a substitute for good hygiene and/or cleaning practices.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat