Cole-Parmer Sterile Serilogical Pipettes, 25 mL, Standard; 200/Cs (Bulk)

Representative image only.
Cole-Parmer Item # WW-13002-40
Graduation accuracy of ±1.5% ensures precision dispensing

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (µL)25000
  • Max Volume (mL)25
  • Max Dispensing (mL)25
  • Graduations (mL)0.2
  • Overall Length (in)12.24
  • Overall Length (mm)310.9
  • Tip Inside Diameter (ID) (mm)3.4
  • Package OfBulk Wrapped (bags of 25)
  • DescriptionSterile Serilogical Pipettes, 25 mL, Standard; 200/Cs (Bulk)

More About this Item

Accurate graduations and pipette aid positioning line ensure precise dispensing. Tip styles are suited to different liquid and suspension viscosities. Select standard tips for liquid transfer and normal cell culture applications. Transfer more viscous solutions using wide tips. Use open-ended tips for suspensions of meat, cosmetics, petroleum, paint, sludge, and plant cell cultures. Certified non-cytotoxic and pyrogen free.
Volumes up to 10 mL feature one-piece construction which eliminates accidental breakage and minimizes sample hang-up. Shorter 5- and 10-mL pipettes are easy to use under tissue culture hoods. Pipettes are sterile and packaged individually in paper/plastic banana peel packages or in bags of 25.

*1.1 mL and 2.2 mL pipettes meet APHA Standards for the Examination of Dairy Products

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat