Cole-Parmer Stereozoom Trinocular Microscope, 50x max magnification, 110-220 VAC

Representative image only.
Cole-Parmer Item # WW-48923-16
LED illumination creates less heat and uses minimal energy
  • Wide magnification range from 7.5x to 50x
  • 5 year warranty on Microscope excluding bulbs cords and fuses

SPECS & DESCRIPTION

Specifications & Description

  • Magnification7.5x to 50x
  • Maximum Magnification50x
  • Head ConfigurationTrinocular
  • Working Distance113 mm
  • Objectives0.75x to 5x
  • Eyepiece Magnification10x
  • Interpupillary Distance55 to 75 mm
  • EyepiecesWidefield
  • Field of View30.7 to 4.6 mm
  • Illuminator(s)LED, top and bottom
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionStereozoom Trinocular Microscope, 50x max magnification, 110-220 VAC
  • WarrantySee Message
5 Year Warranty

Key Features

  • Wide magnification range from 7.5x to 50x
  • 5 year warranty on Microscope excluding bulbs cords and fuses

More About this Item

Larger working area is ideal for large objects and gives you room to work when dissecting. LED illumination creates little heat - ideal for temperature sensitive samples. Features top and bottom illumination with rheostat control to ensure clean image views. Inclined viewing head and interpupillary adjustment create a comfortable viewing experience. Objective lenses are high-resolution, achromatic, color-corrected, parfocalled, and parcentered.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat