Cole-Parmer Standard Digital Melting Point Apparatus, 120 V

Representative image only.
Cole-Parmer Item # WW-03011-30
Safe, simple to use, and accurate
  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test multiple samples simultaneously
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min TemperatureAmbient
  • Max Temperature (° C)300
  • Temperature Accuracy±1.0°C to 20°C
  • Temperature Resolution1°C
  • Heat-Up Time50 to 350°C in 15 minutes
  • Temperature Sensor100Ω Pt RTD
  • Display3-digital LED
  • Height (in)6 5/8
  • Depth (in)8 5/8
  • Width (in)6 1/4
  • Height (cm)174
  • Depth (cm)22
  • Width (cm)16
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)75
  • DescriptionStandard Digital Melting Point Apparatus, 120 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test multiple samples simultaneously
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat