Cole-Parmer Essentials Lab Sampling Scoops, Stainless Steel, 1550 mL (52 oz)

Representative image only.
Cole-Parmer Essentials Item # WW-07210-00
Durable and strong, fully welded handle
  • Stainless steel construction for high chemical resistance
  • Rounded scoop with high-quality, mirror-smooth finish allows for easy and complete cleaning
  • Reusable; provides a more sustainable option to disposable scoops
  • 1550 mL capacity
  • 2 year warranty

PRODUCT OPTIONS

₹27,200.00INR / Each
Often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)52
  • Capacity (mL)1550
  • Overall Length (in)7 1/2
  • Handle Length (in)4
  • Overall Length (cm)19.05
  • Handle Length (cm)10.16
  • Diameter (in)5 1/4
  • Diameter (cm)13.34
  • MaterialStainless Steel
  • SterileNo
  • DescriptionLab Sampling Scoops, Stainless Steel, 1550 mL (52 oz)
  • Warranty2 year
Two year warranty

Key Features

  • Stainless steel construction for high chemical resistance
  • Rounded scoop with high-quality, mirror-smooth finish allows for easy and complete cleaning
  • Reusable; provides a more sustainable option to disposable scoops
  • 1550 mL capacity
  • 2 year warranty

More About this Item

These seamless, stainless steel lab scoops are for general purpose use and perfect for chemicals and foods. The angled, fully welded handle provides for easy, comfortable scooping and optimal durability in rugged applications. These sampling scoops have a mirror-smooth finish for thorough cleaning to help prevent cross contamination. They are autoclavable if sterilization is needed.


When used in place of disposable scoops, these reusable lab scoops help reduce waste in the laboratory, as well as save you money and reordering time. Indicated capacities are approximate and are not intended for measuring specific volumes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat