Cole-Parmer StableTemp Undercounter BOD incubator, 230 VAC, 50 Hz

Representative image only.
Cole-Parmer StableTemp Item # WW-39063-05
Incubator holds up to 114 BOD bottles
  • Microprocessor-based controller mounted on the door for convenient, easy access
  • Digital LED display clearly shows temperature readings and alarm indicator
  • LED alarm alerts you to over/under temperature conditions
  • Incubator includes a chamber safety thermostat set at 62°C
  • Compressor is protected from accidental overload by a relay
  • Chamber interior features a 2 A outlet
  • Bottom rollers make installation, leveling, and moving simple
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)6.1
  • Capacity (Liters)173
  • Control TypeMicroprocessor
  • Max Temperature (° C)60
  • Min Temperature (° C)-10
  • Temperature Resolution0.1°C
  • Temperature Stability± 0.2°C at 37°C
  • Overall Depth (in)24 1/2
  • Overall Depth (cm)62.2
  • Overall Height (in)34 1/2
  • Overall Height (cm)87.6
  • Overall Width (in)24
  • Overall Width (cm)61
  • Power (VAC)230
  • Power (Hz)50
  • Number Of Chambers1
  • Chamber Depth (in)20 1/2
  • Chamber Depth (cm)52.1
  • Chamber Height (in)28 1/4
  • Chamber Height (cm)71.8
  • Chamber Width (in)21
  • Chamber Width (cm)53.3
  • Display TypeDigital
  • Number Of Shelves2
  • Internal ConstructionWhite plastic
  • DescriptionUndercounter BOD incubator, 230 VAC, 50 Hz
  • Warranty2 Years
Two year warranty

Key Features

  • Microprocessor-based controller mounted on the door for convenient, easy access
  • Digital LED display clearly shows temperature readings and alarm indicator
  • LED alarm alerts you to over/under temperature conditions
  • Incubator includes a chamber safety thermostat set at 62°C
  • Compressor is protected from accidental overload by a relay
  • Chamber interior features a 2 A outlet
  • Bottom rollers make installation, leveling, and moving simple
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat