Cole-Parmer StableTemp SS Lab Freezer w/Alarm, 48 cu ft; 208V/60Hz

Representative image only.
Cole-Parmer StableTemp Item # WW-44261-54
Providing reliability and security essential for the protection of sensitive lab samples
  • Quiet refrigeration system keeps the noise level down
  • Range of sizes to suit your lab needs
  • Available with or without chart recorders
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)48
  • Freezer Capacity (Liters)1360
  • Min Temperature - Freezer (° F)-22
  • Max Temperature - Freezer (° F)-12
  • Min Temperature - Freezer (° C)-30
  • Max Temperature - Freezer (° C)-12
  • Freezer Interior Width (in)48
  • Freezer Interior Height (in)60
  • Freezer Interior Depth (in)28
  • Freezer Interior Width (cm)121.9
  • Freezer Interior Height (cm)152.4
  • Freezer Interior Depth (cm)71.1
  • Exterior Width (in)52
  • Exterior Height (in)78 1/2
  • Exterior Depth (in)32
  • Exterior Width (cm)134
  • Exterior Height (cm)207
  • Exterior Depth (cm)85.7
  • Number of Doors2
  • Number of Shelves6
  • AlarmYes
  • Power (VAC)208
  • Power (Hz)60
  • Power (amps)7.6
  • DescriptionSS Lab Freezer w/Alarm, 48 cu ft; 208V/60Hz
  • Warranty2 year
Two year warrantyUL Listed.

Key Features

  • Quiet refrigeration system keeps the noise level down
  • Range of sizes to suit your lab needs
  • Available with or without chart recorders
  • 2 year warranty

More About this Item

Our line of general-purpose freezers is ideal for the demanding requirements of daily lab applications from -12 to -30°C (10.4 to -22°F). These freezers deliver the quality, security, and performance that you need with basic features such as a digital temperature controller with intuitive interface, fluorine-free high-density insulation, and automatic defrost. Standard security features include keyed power switch, high/low temperature alarm, easily accessible contacts for backup monitoring, door ajar alarm, and a control panel with key lock.
Quality painted steel exterior, anodized aluminum interior and solid stainless steel door make these freezers durable and easy to clean. Easily move, level, and stabilize with the included locking casters. The 1" rear access point makes it simple to monitor a sample with an external probe.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat