Cole-Parmer StableTemp Heat Block; 1.5 ml EppenDOrf Microcentrifuge Tubes

Representative image only.
Cole-Parmer StableTemp Item # WW-36600-24
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Block Number Of Openings20
  • Block - Tube / Vial Size Accepted (mL)1.5
  • Height (in)2
  • Width (in)3
  • Length (in)3 3/4
  • DescriptionHeat Block; 1.5 ml EppenDOrf Microcentrifuge Tubes
  • Warranty2 Years
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Modular blocks are constructed from a solid anodized aluminum block. The close contact of tubes-to-block walls allow for maximum heat retention. Each block has a thermometer well for measuring block temperature. Microcentrifuge tube blocks are single size blocks and are designed to hold a variety of tapered microcentrifuge tubes. Blocks are available to hold sizes from 0.5mL to 2.0mL.

1.5mL Eppendorf microcentrifuge tube single block

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat