This item is now discontinued. We recommend the following as suggested replacements: WW-33852-55

Cole-Parmer StableTemp Furnace with Basic Control, 2592 cu in, 208/240 VAC

Representative image only.
Cole-Parmer StableTemp Item # WW-33858-20
Reach maximum temperature quickly—rise times as fast as 25 minutes
  • Autotune feature helps eliminate temperature overshoot
  • Energy efficient insulation keeps exterior safe to touch
  • 3 Month Product / 12 Month Parts and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)2592
  • Capacity (Liters)42.5
  • Chamber Width (in)12
  • Chamber Height (in)12
  • Chamber Depth (in)18
  • Chamber Width (cm)30.5
  • Chamber Height (cm)30.5
  • Chamber Depth (cm)45.7
  • Min Temperature (° F)212
  • Max Temperature (° F)2012
  • Min Temperature (° C)100
  • Max Temperature (° C)1100
  • Temperature Control Accuracy± 1°C
  • Temperature Uniformity± 5.0°C at 210°C
  • Rise Time45 minutes to 1100°C
  • Overall Width (in)24
  • Overall Height (in)28
  • Overall Depth (in)30
  • Overall Width (cm)61
  • Overall Height (cm)71.1
  • Overall Depth (cm)5110.48
  • Control TypeBasic
  • Power (VAC)208 / 240
  • Power (Hz)50/60
  • DescriptionFurnace with Basic Control, 2592 cu in, 208/240 VAC
  • Warranty3 Month Product / 12 Month Parts and Labor Warranty
UL Listed to Canadian safety standards.UL Listed.

Key Features

  • Autotune feature helps eliminate temperature overshoot
  • Energy efficient insulation keeps exterior safe to touch
  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

These model CBF furnaces are available in three sizes. All models have autotune feature which allows the furnace to perform better at a particular set point and load, eliminating temperature overshoot for a commonly used application.

The fully embedded heating elements maintain temperature uniformity. A door switch cuts power to the heating elements when the door is opened minimizing your exposure to hot temperatures and extending the life of the heating elements. Unique ceramic fiber insulation and double walled construction minimize exterior surface temperatures. The removable hearth plate prevents damage to
furnace from spills.

Basic Control Furnaces feature a single LED display that toggles between actual and set point temperatures.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat