Cole-Parmer StableTemp Digital Utility Water Baths, 10 liters, 120V, 60 Hz

Representative image only.
Cole-Parmer StableTemp Item # WW-14576-08
Offering digital technology at analog prices
  • Easy-to-read LCD display shows your choice of °C or °F
  • Temperature can be recalled at the touch of a button — program up to 3 commonly used setpoints
  • Built-in timer notifies you when your process is complete
  • High-temperature alarm and safety shutdown features keep you and your bath safe and working
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeUtility Water Bath
  • Reservoir Capacity (L)10
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient +5
  • Temperature Uniformity (° C)±0.2
  • High-Temperature CutoffYes
  • Height (in)12
  • Depth (in)5 1/2
  • Depth (cm)14
  • Working Area Width (in)11 39/64
  • Working Area Length (in)10 39/64
  • Working Area Depth (in)5 1/2
  • Bath Opening Width (in)11 5/8
  • Bath Opening Length (in)10 5/8
  • Heater Wattage (watts)1000
  • Temperature Sensor100 Ω Pt RTD
  • Display TypeLCD
  • Wetted Materials304 SS
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDigital Utility Water Baths, 10 liters, 120V, 60 Hz
  • Warranty2 Years
Two year warranty

Key Features

  • Easy-to-read LCD display shows your choice of °C or °F
  • Temperature can be recalled at the touch of a button — program up to 3 commonly used setpoints
  • Built-in timer notifies you when your process is complete
  • High-temperature alarm and safety shutdown features keep you and your bath safe and working
  • 2 year warranty

More About this Item

StableTemp utility baths combine precise temperature control and excellent temperature stability to provide you with reliable heating. These baths feature dual thermostats — a primary microprocessor-based temperature controller that provides ±0.1°C precision, and a secondary over-temperature safety sensor prevents samples from overheating. For optimal temperature accuracy, the primary controller can be calibrated to your reference thermometer.

The stainless steel tank is seamless — no welds to leak or rust — and the rounded corners provide an easy-to-clean interior. Hinged polycarbonate lid allows condensation to flow back.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat