This item is now discontinued. We recommend the following as suggested replacements: WW-52411-67

Cole-Parmer StableTemp Digital Incubator, See-Thru Door, 0.5cuft; 230V

Representative image only.
Cole-Parmer StableTemp Item # WW-01100-22
High-quality mechanical convection incubators at affordable prices!
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.5
  • Capacity (Liters)14.2
  • Control TypeMicroprocessor
  • Max Temperature (° C)90
  • Temperature Uniformity± 0.7°C at 37°C
  • Temperature Stability± 0.5°C at 37°C
  • Overall Depth (in)15 1/2
  • Overall Depth (cm)39.4
  • Overall Height (in)15 1/2
  • Overall Height (cm)39.4
  • Overall Width (in)11 1/2
  • Overall Width (cm)29.2
  • Power (VAC)230
  • Power (Hz)50
  • Chamber Depth (in)9 1/2
  • Chamber Depth (cm)24.1
  • Chamber Height (in)9 1/2
  • Chamber Height (cm)24.1
  • Chamber Width (in)9 1/2
  • Chamber Width (cm)24.1
  • Display TypeDigital
  • Number Of Shelves1
  • Number Of Shelf Positions3
  • DescriptionDigital Incubator, See-Thru Door, 0.5cuft; 230V
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • 2 year warranty

More About this Item

Incubators are manufactured with 22-gauge steel. Powder-coated exterior provides scratch and stain resistance. The interior is easy-to-clean aluminum.

See-through polycarbonate door with positive latch allow you to conveniently monitor laboratory applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat