Cole-Parmer StableTemp Chromatography refrigerator; 45 cu ft, 115V

Representative image only.
Cole-Parmer StableTemp Item # WW-44261-44
Performance and security required for everyday chromatography applications
  • 2 year warranty
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)45
  • Refrigerator Capacity (Liters)1274
  • Min Temperature - Refrigerator (° F)34
  • Max Temperature - Refrigerator (° F)53
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)12
  • Max Temperature - Freezer (° C)0
  • Refrigerator Interior Width (in)48 5/8
  • Refrigerator Interior Height (in)61 3/4
  • Refrigerator Interior Depth (in)27
  • Refrigerator Interior Width (cm)123.5
  • Refrigerator Interior Height (cm)156.8
  • Refrigerator Interior Depth (cm)68.9
  • Exterior Width (in)52
  • Exterior Height (in)78
  • Exterior Depth (in)32
  • Exterior Width (cm)132.1
  • Exterior Height (cm)198.1
  • Exterior Depth (cm)81.3
  • Number of Doors2
  • Number of Shelves8
  • AlarmYes
  • Cabinet ConstructionHeavy-gauge steel
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)8.8
  • DescriptionChromatography refrigerator; 45 cu ft, 115V
  • Warranty2 year
Two year warrantyUL Listed.

Key Features

  • 2 year warranty

More About this Item

Designed for the chromatography lab, these refrigerators feature two 2" (5.1 cm) dia capped access portholes in each side wall to permit the insertion of thermocouples and other wiring without disturbing temperature settings. Push-button lights and circuit breaker-protected duplex electrical receptacles simplify equipment operation and allow observation of ongoing separations.

Units feature microprocessor-controlled thermostats and digital temperature display for precise temperature control, and thick polyurethane foam insulation. Painted steel exterior and white interior provide durability and easy cleanup. Doors incorporate double-paned argon-filled glass to improve efficiency.

Other features include keyed power switch, chart recorder (select models), high/low temperature alarm, door ajar alarm (except on sliding glass doors), and automatic defrost.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat