This item is now discontinued. We recommend the following as suggested replacements: WW-04807-62

Cole-Parmer StableTemp Ceramic Top Stirring Hot Plate, 7" x 7", 230 VAC

Representative image only.
Cole-Parmer StableTemp Item # WW-03407-16
Increased control precision and added safety features ensure accurate and repeatable results
  • Contoured display diverts liquid spills away from internal components
  • Optional splash guard (order separately) protects you and your sample from mishaps
  • 7 x 7" stirring hot plate
  • Ceramic top
  • 230 VAC operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)7 1/4
  • Top Plate Width (in)7 1/4
  • Top Plate Length (cm)18.4
  • Top Plate Width (cm)18.4
  • Top Plate MaterialCeramic
  • Min Temperature (° F)86
  • Max Temperature (° F)1004
  • Min Temperature (° C)30
  • Max Temperature (° C)540
  • Max Load Capacity (lbs)25
  • Low Speed (rpm)50
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)4
  • Length (in)13
  • Width (in)8 1/4
  • Height (in)3 3/4
  • Length (cm)33
  • Width (cm)20.8
  • Height (cm)9.7
  • Plug TypeEU
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)6
  • DescriptionCeramic Top Stirring Hot Plate, 7\" x 7\", 230 V
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Contoured display diverts liquid spills away from internal components
  • Optional splash guard (order separately) protects you and your sample from mishaps
  • 7 x 7" stirring hot plate
  • Ceramic top
  • 230 VAC operation
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat