Cole-Parmer Spacer Set for Vertical Slab Gel Systems; 22 cm Height, 1.5 mm Thick

Representative image only.
Cole-Parmer Item # WW-28573-13
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gel Thickness (mm)1.5
  • Glass Width (in)6.5
  • Glass Width (cm)16.5
  • Glass Height (cm)22
  • DescriptionSpacer Set for Vertical Slab Gel Systems; 22 cm Height, 1.5 mm Thick
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

Spacer Sets of unbreakable PVC consist of two side spacers. Use spacers in conjunction with the Gel Wrap™ gaskets, glass plates, and spring clamps for an easy, leakproof casting system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat