Sherwood Scientific Single-Channel Five-Element Flame Photometer, for Propane/Butane fuel

Representative image only.
Sherwood Scientific Mfr # 36000019 – Item # WW-02655-90
Economical unit with tried and true capabilities inherited from higher priced models
  • Five element filter stick allows quick and easy filter selection
  • Ergonomic design with removable front tray for easy cleaning
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 1999
  • SensitivityNa, K, and Li: 0.1 ppm; Ca: 2.0 ppm; Ba: 20 ppm
  • LinearityLess than 2% at midpoint with 3 ppm Na, K, or Li set at 100
  • Aspiration Rate3 to 6 mL/min
  • Air Supply6 L/min at 14 psi; oil and moisture free
  • Fuel SupplyPropane/butane
  • Recorder Output100 mV per 1000 display units
  • Height (in)19 11/16
  • Depth (in)9 1/16
  • Width (in)11 3/4
  • Height (cm)50
  • Depth (cm)23
  • Width (cm)30
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionSingle-Channel Five-Element Flame Photometer, for Propane/Butane fuel
  • Warranty1 Year
1 Year Warranty

Key Features

  • Five element filter stick allows quick and easy filter selection
  • Ergonomic design with removable front tray for easy cleaning
  • 1 year warranty

More About this Item

Ideal for the testing of alkali metals in chemical manufacturing, pharmaceuticals, soil analysis, food, paper industries, and much more! Pull out or push in the filter stick to select from sodium (Na), potassium (K), lithium (Li), calcium (Ca), or barium (Ba) filters. The sample solution is aspirated into the flame, emitting a wavelength of light; the intensity of the light is proportional to the concentration of the atom in the solution. A photodetector measures the light and indicates the result on the digital display.
Features include auto ignition and flame optimization, LED indicators for selected filter, digital display with hold button, recorder output, and fail-safe flame detection with auto shutoff. Spill-containment front tray is easily removed for quick cleanup. The mixing chamber, burner head, and burner stem are disassembled without tools for easy maintenance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat