Cole-Parmer See-saw Rocking Shaker, mini, 230 VAC

Representative image only.
Cole-Parmer Item # WW-51700-22
Slow speeds mix live cultures without agitation
  • Platform lip and nonskid mat securely hold flat-bottom vessels
  • Built-in timer and digital speed display ensure repeatable results
  • Triple the capacity with optional tier system
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle7⁰
  • Min Speed (rpm)5
  • Max Speed (rpm)70
  • Max Load (lbs)6.6
  • Max Load (kg)3
  • Platform Length (in)9.25
  • Platform Width (in)9.25
  • Platform Length (cm)23.5
  • Platform Width (cm)23.5
  • Width (in)9.5
  • Height (in)5.9063
  • Depth (in)11.8125
  • Width (cm)24
  • Height (cm)15
  • Depth (cm)30
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionSee-saw Rocking Shaker, mini, 230 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Platform lip and nonskid mat securely hold flat-bottom vessels
  • Built-in timer and digital speed display ensure repeatable results
  • Triple the capacity with optional tier system
  • 3 year warranty

More About this Item

These rocking shakers offer small capacity options for personal use or for tight spaces, and larger capacities for larger laboratories and high-throughput applications. Easily disassemble and clean the tier system, which is held together by magnets (order separately).


See-saw motion rocker (51700-21 to -24) is perfect for culture flasks and Petri dishes, producing a rolling wave in your sample.


Gyrational motion rocker (51700-17 to -20) is ideal for low-foam applications requiring gentle swirling, such as DNA extractions and histological preparations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat