Cole-Parmer Safety Labeled Solvent and Wash Bottle Kit; 8 Bottles with Holder

Representative image only.
Cole-Parmer Item # WW-25000-41
Convenient kit includes solvent bottles, wash bottles, and handy organizer

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolyallomer (solvent bottles), polypropylene (wash bottles)
  • Cap / Stopper Size43 mm
  • Cap ColorAssorted
  • AutoclavableNo
  • Label TypeWater, Acetone, Ethanol, Isopropanol, Methanol, and Toluene
  • Outside Diameter (OD) (in)2 7/8
  • Outside Diameter (OD) (cm)7.3
  • Overall Height (in)8 3/4
  • Overall Height (cm)22.5
  • DescriptionSafety Labeled Solvent and Wash Bottle Kit; 8 Bottles with Holder

More About this Item

Safely dispense without tipping or shaking with the solvent and wash bottles, and avoid messy spills and accidents with the organizer. Solvent wash bottles include a leakproof 43-mm polyallomer (PA) cap and nozzle assembly. Large lettering and color-coded caps allow quick identification of contents.
The 1-liter, unitary wash bottle dispensing tip delivers a uniform ultrafine stream and can be trimmed to increase flow. Bottle features a one-piece leakproof dispensing tube and PP screw closure, and the wide-mouth allows for faster, easier filling — perfect for water rinsing.
The four-place bottle organizer can be mounted to a wall, fume hood, or benchtop using double-sided tape (included). Solvent bottles are held securely in place for added lab safety.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat