Cole-Parmer Essentials Round Scoop, Aluminum, 350mL

Representative image only.
Cole-Parmer Essentials Item # WW-07207-02
More economical than stainless steel
  • Fully welded with no dead spaces or crevices
  • Corrosive resistant
  • 1 year warranty

₹4,400.00INR / Pkg of 1
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)11.83
  • Capacity (mL)350
  • Width (in)3 1/4
  • Handle Length (in)2 7/8
  • Width (cm)8.26
  • Handle Length (cm)7.3
  • Handle Length (ft)0.24
  • Diameter (in)3 1/4
  • Diameter (cm)8.26
  • MaterialAluminum
  • SterileNo
  • DescriptionRound Scoop, aluminum, 12 oz (350 mL), 1/pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Fully welded with no dead spaces or crevices
  • Corrosive resistant
  • 1 year warranty

More About this Item

These aluminum scoops feature durable, one-piece construction and smooth polished finish. Ribbed handle provides easy gripping, even when your hands are wet.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat