Cole-Parmer Roto-Torque Variable Speed Rotator, 230 VAC, 50/60 Hz

Representative image only.
Cole-Parmer Item # WW-07637-22
Gentle rotating motion efficiently mixes the contents of your test tubes, flasks and bottles
  • Lock at the desired angle with the adjustable tilt stand (included)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)80
  • Width (in)8
  • Height (in)8
  • Depth (in)9.5
  • Width (cm)20.32
  • Height (cm)20.32
  • Depth (cm)24.13
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionRoto-Torque Variable Speed Rotator, 230 VAC, 50/60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Lock at the desired angle with the adjustable tilt stand (included)
  • 1 year warranty

More About this Item

Shakers have a speed range from 3 to 80 rpm. Rotators require one of the three attachments (sold separately) to hold your samples.

What's Included: model 07637-21 includes a 6-ft, three-wire cord with plug; model 07637-22 has a stripped end cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat