Cole-Parmer Rotary Evaporator System w/ Motorized Lift, diagonal glassware & water bath, 115 VAC

Representative image only.
Cole-Parmer Item # WW-28615-03
Convenient, quality evaporator systems at affordable prices
  • Small foorprint takes up minimal lab space
  • Motorized lift to easily raise and lower system
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeDiagonal
  • Min Speed (rpm)50
  • Max Speed (rpm)280
  • Speed Resolution1 rpm
  • Glass TypeUncoated
  • Joint SizeRotary connections 24/40, receiving flask 35/20
  • Evaporation Flask Size50 to 1000 mL
  • Lift MechanismMotorized
  • Bath TypeWater
  • Bath Capacity (L)4.3
  • Min Temperature (° C)Ambient + 5
  • Max Temperature (° C)90
  • Vacuum SealPTFE
  • Power (VAC)115
  • Power (Hz)60
  • Width (in)23 13/16
  • Height (in)27 9/16
  • Depth (in)17 1/8
  • Width (cm)60.5
  • Height (cm)70
  • Depth (cm)43.5
  • DescriptionRotary Evaporator System w/ Motorized Lift, diagonal glassware & water bath, 115 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Small foorprint takes up minimal lab space
  • Motorized lift to easily raise and lower system
  • 1 year warranty

More About this Item

Rotary evaporators provide constant rotational speeds up to 280 rpm. Vertical glassware saves bench space and diagonal glassware keeps the profile low. Motorized lift features up and down buttons, and has an automatic raising function in the event of a power failure. Overall height is adjusted manually by a separate slide mechanism.

Glassware set includes 1-L pear-shaped evaporating flask, 1-L round-bottom receiving flask, and condenser. Select a model without a bath if you already have one, or choose between a model with a water bath for low boiling point applications and a water/oil bath for high boiling points.

Complete system requires the rotary evaporator, a bath to heat the evaporating flask (included with some evaporator models), a vacuum pump to reduce pressure in the evaporator, and a circulating chiller to cool the condenser.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat