Cole-Parmer Rotary Evaporator System w/ Manual Lift, slanted condenser & water/oil heating bath to 180 deg C, 115 VAC

Representative image only.
Cole-Parmer Item # WW-28615-32
Quality, efficient evaporator systems at affordable prices
  • Raise and lower the system easily and smoothly with the mechanical lift
  • Obtain better reproducibility with the digital bath
  • Ambidextrous design makes operation more comfortable and lab space friendly
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeDigital
  • Condenser TypeDiagonal
  • Min Speed (rpm)10
  • Max Speed (rpm)310
  • Speed Resolution1 rpm
  • Evaporation Flask Size1000mL
  • Lift MechanismManual
  • Bath TypeWater & Oil
  • Bath Capacity (L)5
  • Min Temperature (° C)5° C above Ambient
  • Max Temperature (° C)180
  • Temperature Control Accuracy1.5 ° C
  • Power (VAC)115
  • Power (watts)1000
  • Power (Hz)60
  • Length (in)28 1/2
  • Height (in)19 51/64
  • Depth (in)13 51/64
  • Length (cm)72.4
  • Height (cm)50.4
  • Depth (cm)35.2
  • DescriptionRotary Evaporator System w/ Manual Lift, diagonal glassware & water/oil bath, 115 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Raise and lower the system easily and smoothly with the mechanical lift
  • Obtain better reproducibility with the digital bath
  • Ambidextrous design makes operation more comfortable and lab space friendly
  • 1 year warranty

More About this Item

These rotary evaporator systems come with two condenser type options. Choose the diagonal condenser where height space is limited, while the vertical condenser is suitable where bench space is limited.
There are also two water bath options. The 90°C bath is made of 304 stainless steel and is for water only, suitable for low boiling point applications. The higher temperature 180°C bath is made of aluminum with a PTFE coating and can be used with both water and oil, ideal for higher boiling point liquids.
Glassware set includes 1-L pear-shaped sample flask, 1-L round bottom receiving flask, and condenser.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat