Cole-Parmer Research Ion-X-Changer Water Purification Cartridge; 6/pk

Representative image only.
Cole-Parmer Item # WW-01506-66
Purify water up to 15 MΩ-cm
  • Design your system with any combination of four different cartridges
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (grains)1000 as Calcium Carbonate
  • FunctionProduces water ionically equivalent to triple-distilled water
  • Min Inlet Pressure (PSI)5
  • Max Inlet Pressure (PSI)30
  • Min Inlet Pressure (bar)0.3
  • Max Inlet Pressure (bar)2
  • Max Temperature (° F)75
  • Max Temperature (° C)23.9
  • Max Flow Rate (LPM)27.3
  • Max Flow Rate (GPH)7.2
  • Diameter (in)3.25
  • Length (in)18.75
  • DescriptionResearch Ion-X-Changer Water Purification Cartridge; 6/pk
  • Warranty18 months
18 Month WarrantyMade in the U.S.A.

Key Features

  • Design your system with any combination of four different cartridges
  • 18 month warranty

More About this Item

Our four grades of disposable Ion-X-Changer filter cartridges withstand water pressures as high as 100 psi for safe hookup to any laboratory tap water system. Cartridge resins turn amber to indicate when cartridges need to be changed. All cartridges must be used with mounting brackets (order separately). Store processed water using the accumulator cartridge for faster dispensing.

Suggested System Combinations
A) One Adsorber and one Universal cartridge combination produces water free of all ionized constituents except free CO2 and silica.
B) Two Universal and two Research cartridges operating in tandem increase deionization capacity by 15%. Recommended for use with water that has a mineral salt concentration of 10 grains per gallon or more. When cartridges are mounted in pairs, use until the left cartridge is spent. Then, shift the right cartridge to the left side and replace the right side with a new cartridge. High water quality is retained.
C) Metex removes ≥99% of metallic ion, ammonia, and other cations. useful for power plants and for recovery of precious metals.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat