Cole-Parmer Essentials Rectangular Tank with Cover, HDPE; 6 gallon, 14" L x 10" W x 10" H

Representative image only.
Cole-Parmer Essentials Item # WW-06323-05
Easy to handle—outside rim flange for easy gripping
  • Rotation-molded in one seamless piece for easy cleaning
  • Chemical resistant
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • Wall thickness (in)0.15625
  • Volume (Gal)6
  • Volume (Liters)23
  • Width (in)10
  • Height (in)10
  • Height (cm)25.4
  • Length (in)14
  • Length (cm)35.56
  • Max Temperature (° F)150
  • Max Temperature (° C)65
  • DescriptionRectangular Tank with Cover, HDPE; 6 gallon, 14\" L x 10\" W x 10\" H
  • Warranty1 Year
1 Year Warranty

Key Features

  • Rotation-molded in one seamless piece for easy cleaning
  • Chemical resistant
  • 1 year warranty

More About this Item

These rectangular tanks are rotation-molded in one seamless piece and have an outside rim flange for strength and ease of handling. Tanks are available in larger capacities and other dimensions; call our Application Specialists for details.

High-Density Polyethylene (HDPE) Tanks have very good chemical resistance and a maximum service temperature of 65°C (150°F). HDPE tanks have a hard, smooth surface that is easy to clean. Tanks are FDA compliant.

Polypropylene (PP) Tanks have very good chemical resistance, excellent stress crack resistance, and a maximum service temperature of 104°C (220°F). PP tanks feature a hard, smooth surface that is easy to clean and is highly resistant to pickling and plating solutions.

Note: Cole-Parmer recommends all rectangular tanks having a dimension of 18" or more, and those used at elevated temperatures or with high specific gravity products, be externally supported. Call our Application Specialists for more information.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat