Cole-Parmer Reciprocating Shaker, 230 VAC

Representative image only.
Cole-Parmer Item # WW-51700-10
Quiet enough for continuous operation
  • Microprocessor-controlled speed maintains consistent shaking
  • Soft-start function brings motor up to speed gradually, preventing sample loss
  • Built-in digital timer and continuous operation mode adapt to any mixing protocol
  • Fully adjustable vessel containment system fits most flasks and bottles
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reciprocating Stroke3/4\" (20 mm)
  • Min Speed (rpm)25
  • Max Speed (rpm)250
  • Max Load (lbs)22
  • Max Load (kg)10
  • Platform Length (in)14
  • Platform Width (in)14
  • Platform Length (cm)33.5
  • Platform Width (cm)33.5
  • Width (in)14.1875
  • Height (in)10.625
  • Depth (in)16.5
  • Width (cm)36
  • Height (cm)27
  • Depth (cm)42
  • Timer Range1 to 999
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionReciprocating Shaker, 230 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Microprocessor-controlled speed maintains consistent shaking
  • Soft-start function brings motor up to speed gradually, preventing sample loss
  • Built-in digital timer and continuous operation mode adapt to any mixing protocol
  • Fully adjustable vessel containment system fits most flasks and bottles
  • 3 year warranty

More About this Item

These reciprocating shakers feature adjustable speed with fixed stroke length, mixing gently to vigorously. Horizontal and vertical adjustments to the platform securing bars accommodate nearly any flask or bottle. Holds up to twelve 250-mL, nine 500-mL, four 1-L, or two 2-L vessels.


Digital timer sets from 1 to 999 minutes; when the counter reaches zero the shaker comes to a stop, then sounds an alert. Microprocessor maintains speed accuracy over long runs including continuous operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat