This item is now discontinued. We recommend the following as suggested replacements: WW-63525-50

Cole-Parmer PVC Labware Turntable, Double Level, White; 1/Pk

Representative image only.
Cole-Parmer Item # WW-63525-45
Great for shared workspaces
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Compartments2
  • ColorWhite
  • Exterior Width (in)12
  • Exterior Height (in)8
  • Exterior Depth (in)12
  • Exterior Width (cm)30.48
  • Exterior Height (cm)20.32
  • Exterior Depth (cm)30.48
  • DescriptionPVC Labware Turntable, Double Level, White; 1/Pk
  • Warranty1 month
1 Month Warranty

Key Features

  • 1 month warranty

More About this Item

Manufactured of heavy-duty, chemical-resistant PVC, these turntables feature a 360º turning mechanism. Reallocate those just-out-of-reach places to active duty. Tip-resistant.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat