Cole-Parmer Pressure Regulator, 0 to 125 psig, 20 cfm Capacity

Representative image only.
Gast Item # WW-98250-00
Won’t get overloaded
  • For pumps 07061-21 and -22
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Free Air Capacity (CFM)20
  • Max Pressure (PSI)125
  • Wetted PartsNylon
  • Port Size1/4\" NPT(F); 1/4\" NPT(F)
  • Thread Size1/4\" NPT(F); 1/4\" NPT(F)
  • Power (Hz)NA
  • DescriptionPressure Regulator, 0 to 125 psig, 20 cfm Capacity
  • Warranty1 year
1 Year Warranty

Key Features

  • For pumps 07061-21 and -22
  • 1 year warranty

More About this Item

Order a regulator to monitor and control vacuum or pressure levels. Each regulator comes with a gauge (except 98250-00).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat