Cole-Parmer Precision 0.700/0.770 Specific Gravity Hydrometer

Representative image only.
Cole-Parmer Item # WW-08298-55
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

PRODUCT OPTIONS

₹8,500.00INR / Each

₹20,400.00 - ₹27,500.00INR / Each

for an additional
₹20,400.00INR / Each
for an additional
₹27,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")12 51/64
  • Hydrometer FormPlain
  • Liquids Lighter Than WaterYes
  • Specific Gravity Range (Min) (%)0.7
  • Specific Gravity Range (Max) (%)0.77
  • Division0.0005
  • Accuracy±0.001
  • Length (mm)325
  • Description Precision 0.700/0.770 Specific Gravity Hydrometer
  • Warranty5 years
5 Year Warranty

Key Features

  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory. Individually packaged with a multi-language Statement of Accuracy.

Equivalent to H-B Instrument 618010200.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat