This item is now discontinued. We recommend the following as suggested replacements: WW-10124-10

Cole-Parmer Polystat Premium Starter Kit, 6-L Heat/Cool Bath, -20 to 100C; 115VAC

Representative image only.
Cole-Parmer Polystat Item # WW-12122-62
Convenient bundled kits to get you started!
  • Powerful refrigeration system provides excellent cooling capacity across range of operating temperatures
  • Two-speed pump with up to 21 L/min flow
  • User-friendly interface available in three languages: English, French, German
  • Compact footprint maximizes bench space
  • Standard capacity, 3 to 6 L, recirculating bath with bath fluids, plumbing kit, PC communication package, and trolley with castors for portability
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)6
  • Max Temperature (° C)100
  • Min Temperature (° C)-20
  • Cooling Capacity At 20° C (watts)250
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)21
  • Low-Level CutoffYes
  • Width (in)18 2/5
  • Length (in)16 13/32
  • Height (in)16 51/64
  • Working Area Width (in)5 19/64
  • Working Area Length (in)4 51/64
  • Working Area Depth (in)5 7/8
  • Heater Wattage (watts)1200
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (PSI)11.7
  • Wetted MaterialsPolymers and SS
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionPremium Starter Kit, 6-L Heat/Cool Bath, -20 to 100C; 115VAC
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.UL Recognized

Includes

Circulating bath 12122-26, 10 liters of Sil 180 silicone bath fluid (-40 to 200°C), 5 gallons of ethylene glycol bath fluid (-30 to 90°C), RS-232 communications interface with software for monitoring, trolley with castors, and insulated plumbing package (four tubing clamps; two 5-ft, 12-mm ID Viton tubing sections; and insulation).

Key Features

  • Powerful refrigeration system provides excellent cooling capacity across range of operating temperatures
  • Two-speed pump with up to 21 L/min flow
  • User-friendly interface available in three languages: English, French, German
  • Compact footprint maximizes bench space
  • Standard capacity, 3 to 6 L, recirculating bath with bath fluids, plumbing kit, PC communication package, and trolley with castors for portability
  • 2 year warranty

More About this Item

Bright digital display and intuitive interface allow for simple operation. These recirculating bath kits are ideal for industrial or laboratory applications with a wide variety of temperature control requirements. Choose from a standard 15-L kit, or a premium 6-L kit with PC monitoring and mobility from the included trolley.

The included bath fluids cover a wide range of temperatures, including the range of the baths. SIL 180 fluid can handle temperatures from -40 to 200°C, and the ethylene glycol mixture can handle -30 to 90°C. Plumbing kits come insultated for use at high or low temperatures.

PC software lets you monitor and control bath temperature remotely:
• Choose upper and lower temperature alarm limits and monitor system status with an alarm
• Record your results on a user selectable graph
• Select from easy–to–use product icons
• Create graphs and charts
• Easily configure ramping functions over time
• View pop-up alarm windows which display the error condition
• View a virtual controller screen

PC compatible only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat