Cole-Parmer RH-400 Polycarbonate Open Heated Circulating Bath System, 23 L, Amb +10 to 85°C; 120 V

Representative image only.
Cole-Parmer Item # WW-10124-30
Safely heat liquids with an intelligent display and simple controls
  • Backlit display prominently shows process and set values
  • Heating and circulating icons enhance user monitoring
  • Closed loop functionality provides greater temperature stability
  • On-screen prompts simplify functionality
  • Transparent reservoir lets you keep samples in clear view
  • Maximum reservoir capacity of 23 L│Operates on 120 V
  • 3 year warranty

PRODUCT OPTIONS

₹463,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)23
  • Max Temperature (° C)85
  • Min Temperature (° C)Ambient + 10
  • Temperature Stability (° C)±0.07°C
  • Pump TypeForce
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Working Area Width (in)12
  • Working Area Length (in)8 5/16
  • Working Area Depth (in)8
  • Heater Wattage (watts)1100
  • Temperature ControlDigital
  • Pressure Pump Max Head At 0 Flow (L/min)13.5
  • Pressure Pump Max Head At 0 Flow (PSI)2.3
  • Drain ValveYes
  • Display Type3.25\" (8.3 cm) LCD, backlight
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionPC Open Bath System, 23 L, Amb +10-85°C; 120 V/60 Hz
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneETL ListedISO9001 Registered Supplier

Includes

Reservoir lid, 1/2" barb to barbed adapter set, drain port, and power cord.

Key Features

  • Backlit display prominently shows process and set values
  • Heating and circulating icons enhance user monitoring
  • Closed loop functionality provides greater temperature stability
  • On-screen prompts simplify functionality
  • Transparent reservoir lets you keep samples in clear view
  • Maximum reservoir capacity of 23 L│Operates on 120 V
  • 3 year warranty

More About this Item

These economical circulating baths are ideal for academic institutions, startups, and basic small-scale applications. External circulation through a closed loop provides greater stability at the point of use, while the tank material keeps the cost down. Economical temperature controller displays actual and set point temperatures simultaneously on backlit LCD. Safety features include overtemperature protection, high and low alarms, and low liquid level cutoff.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat