Cole-Parmer Polystat Low-Temperature Benchtop Recirculating Chiller, –20 to 40°C, 12.9 L/min; 240 VAC

Representative image only.
Cole-Parmer Polystat Item # WW-20872-73
Cool and compact, with the power you need
  • Enhance productivity with minimal noise output and a small footprint
  • Capable of cooling two rotary evaporators concurrently
  • Large, easy-to-read LED
  • Illuminated fluid-level indicator for easy viewing
  • 3.4 GPM (12.9 L/min) max flow rate
  • 2 year warranty parts & labor

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)2.65
  • Max Temperature (° C)40
  • Min Temperature (° C)–20
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At -20° C (watts)230
  • Cooling Capacity At -10° C (watts)435
  • Cooling Capacity At 0° C (watts)680
  • Cooling Capacity At 10° C (watts)1030
  • Cooling Capacity At 20° C (watts)1160
  • Pump TypeCentrifugal
  • RefrigerantR-404a
  • Max Flow Rate (L/min)12.9
  • Max Pump Pressure (PSI)5.5
  • Low-Level CutoffYes
  • Width (in)10
  • Height (in)19
  • Depth (in)23 7/8
  • Width (cm)25.4
  • Height (cm)48.3
  • Depth (cm)60.7
  • Compressor Horse Power (hp)0.5
  • Port Connections1/2\" NPT(F)
  • Display TypeLED
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)6
  • DescriptionLow-Temperature Benchtop Recirculating Chiller, –20 to 40°C, 12.9 L/min; 240 VAC
  • Warranty2 Years Part and Labor
2 Year WarrantyConformite Europeenne

Key Features

  • Enhance productivity with minimal noise output and a small footprint
  • Capable of cooling two rotary evaporators concurrently
  • Large, easy-to-read LED
  • Illuminated fluid-level indicator for easy viewing
  • 3.4 GPM (12.9 L/min) max flow rate
  • 2 year warranty parts & labor

More About this Item

Get the job done, conveniently, quietly and efficiently. These sleek recirculating chillers feature a top-mounted fill port with built-in fluid filter and 0.7 gal. (2.65 L) reservoir. Set temperatures from –20 to 40°C on the easy-to-use control panel. PID temperature controller offers stability of ±0.1°C. Adjustable high-temperature limit, alarm restart on power failure and a low flow rate alarm with power cutoff provide important safeguards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat