PolyScience Flow-Through Chiller, -25 to 40 C, 240 VAC/50 Hz

Representative image only.
PolyScience Item # WW-01283-41
Designed to run at maximum cooling rate
  • High performance auxiliary cooling systems
  • 2-1/2 Years Part and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeFlow-Through Refrigerated Chiller
  • Max Temperature (° C)40
  • Min Temperature (° C)-25
  • Cooling Capacity At -10° C (watts)260
  • Cooling Capacity At 20° C (watts)745
  • RefrigerantR-134a
  • Width (in)14
  • Height (in)14
  • Depth (in)17
  • Temperature SettingFixed temperature; Manual on/off only
  • Compressor Horse Power (hp)1/3
  • Port Connections⅜\" NPT(F)
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)2.5
  • DescriptionFlow-Through Chiller, -25 to 40 C, 240 VAC/50 Hz
  • Warranty2-1/2 Years Part and Labor
2 and a Half Year WarrantyConformite Europeenne

Key Features

  • High performance auxiliary cooling systems
  • 2-1/2 Years Part and Labor Warranty

More About this Item

Use these flow-through refrigerated chillers with circulators, tanks, and open baths that either lack refrigeration or need additional cooling. You can use these units in circulating systems where a pressure and/or suction pump is supplied. We recommend flow rates of 3 to 25 liters/minute at a maximum of 12 psi. These chillers are designed to run at maximum cooling rate. Temperature control is provided by an external circulator—order separately.
Operate using a fluid such as Dynalene bath fluid or an ethylene glycol/water mixture.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat