Cole-Parmer Polystat Cooling/Heating Circulating Bath, Standard, 8.6 L, -28 to 150°C; 115 VAC

Representative image only.
Cole-Parmer Polystat Item # WW-12122-36
Powerful refrigeration system provides excellent cooling capacity across range of operating temperatures
  • Two-speed pump with up to 21 L/min flow
  • User-friendly interface available in three languages: English, French, German
  • Standard controller
  • 8.6 to 15 L bath capacity
  • -28 to 150°C temperature range
  • 115 VAC operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)8.6
  • Max Temperature (° C)150
  • Min Temperature (° C)-28
  • Cooling Capacity At 20° C (watts)500
  • Pump TypeForce
  • Max Flow Rate (L/min)17
  • Low-Level CutoffYes
  • Width (in)10 1/5
  • Length (in)19 19/64
  • Height (in)25 19/32
  • Working Area Width (in)6 51/64
  • Working Area Length (in)7 13/64
  • Working Area Depth (in)5 7/8
  • Heater Wattage (watts)1000
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (PSI)4.5
  • Wetted MaterialsPolymers and SS
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionStandard 8.6L Heat/Cool Bath, -28 to 150C; 115VAC
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.UL Listed.

Key Features

  • Two-speed pump with up to 21 L/min flow
  • User-friendly interface available in three languages: English, French, German
  • Standard controller
  • 8.6 to 15 L bath capacity
  • -28 to 150°C temperature range
  • 115 VAC operation
  • 2 year warranty

More About this Item

These baths are ideal for industrial or laboratory applications with a wide variety of temperature control requirements. Available in 3-6 and 8.6-15 liter tank capacities, the compact footprint maximizes bench space. Bright digital display and intuitive interface allow for simple operation. Three languages: English, French, and German.
Robust refrigeration system with metering control provides fast heat removal and stable temperatures. Industrial-grade circulating pumps deliver extra pressure providing more efficient heat exchange, better temperature uniformity, and improved reservoir agitation. Long-life, high-wattage heaters deliver fast fluid heat up for applications requiring time to temperature. High-temperature cutoff and low-level fault protects the bath and application from adverse events. Includes inlet/outlet pump connections for external applications.

Standard Digital Controller Baths are ideal for routine temperature control. They feature five programmable set points, adjustable high-temperature cutoff, user-settable Min/Max temperature limits, and an adjustable pump nozzle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat