Cole-Parmer Polystat Compact Benchtop Chiller, -5 to 50°C, 6.8 L/min; 240 VAC

Representative image only.
Cole-Parmer Polystat Item # WW-20872-78
Reliable, precise cooling control in a space saving package
  • Easy to use interface
  • Quiet, energy efficient operation
  • Illuminated fluid-level indicator for easy viewing
  • Capable of cooling two rotary evaporators concurrently
  • Cooling capacity -5°C (115W) to 50°C (495W)
  • Max flow 1.8 gpm (6.8 L/min)
  • 2 year warranty parts & labor

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)2.65
  • Max Temperature (° C)50
  • Min Temperature (° C)-5
  • Cooling Capacity At 0° C (watts)190
  • Cooling Capacity At 10° C (watts)290
  • Cooling Capacity At 20° C (watts)410
  • Pump TypeCentrifugal
  • RefrigerantR134A
  • Max Flow Rate (L/min)6.8
  • Max Pump Pressure (PSI)4.4
  • Max Pump Pressure (mbar)300
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)10
  • Length (in)20
  • Height (in)17
  • Width (cm)25.4
  • Length (cm)50.8
  • Height (cm)43.2
  • Temperature ControlDigital
  • Pressure Pump Max Head At 0 Flow (PSI)4.4
  • Suction PumpYes
  • Compressor Horse Power (hp)1/10
  • Port Connections1/2\" (F) NPT
  • InterfaceDigital display, LEDs, buttons
  • Display TypeLED
  • Wetted MaterialsBrass, copper, stainless steel, EPDM rubber, Alcryn, Nylon, PVC, Polyethylene
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)4.5
  • Description1/10 HP, -5 to 50C benchtop chiller, 4.4 psi, 6.8 LPM, 120V
  • Warranty2 Years Part and Labor
2 Year Warranty

Includes

European electrical plug

Key Features

  • Easy to use interface
  • Quiet, energy efficient operation
  • Illuminated fluid-level indicator for easy viewing
  • Capable of cooling two rotary evaporators concurrently
  • Cooling capacity -5°C (115W) to 50°C (495W)
  • Max flow 1.8 gpm (6.8 L/min)
  • 2 year warranty parts & labor

More About this Item

These compact yet powerful chillers are designed for daily operation, with a simple interface and easy to read display for quick setup. Built-in security/safety with adjustable temperatures limits to warn if temperature rises to high or low, and local lockout to prevent unauthorized changes.

Features a 0.7 gal (2.65 L) reservoir with illuminated level indicator and a top-mounted fill port with built-in fluid filter. Easy-access reusable air filter keeps chiller running at peak efficiency. PID temperature controller offers stability of ±0.1°C.

Ideal for use with rotary evaporators, vacuum systems, and analytical equipment.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat