Cole-Parmer IP-400 Low-Temperature Immersion Chiller, Rigid Coil Probe, -35 to 40°C; 240V

Representative image only.
Cole-Parmer Item # WW-01283-71
Quickly chill liquids in container or open baths
  • Economical alternative to dry ice or liquid nitrogen
  • Ideal for freeze drying, rapid fluid cooling, and trapping applications
  • Designed to run at maximum cooling
  • Provides continuous cooling to temperatures as low as -35°C
  • 3 year warranty
  • Suggested item replacement for FRU2D

PRODUCT OPTIONS

₹612,000.00INR / Each

₹45,200.00 - ₹52,000.00INR / Each

for an additional
₹45,200.00INR / Each
for an additional
₹52,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)40
  • Min Temperature (° C)-35
  • Cooling Capacity At -30° C (watts)100
  • Cooling Capacity At -20° C (watts)140
  • Cooling Capacity At -10° C (watts)233
  • Cooling Capacity At 20° C (watts)924
  • RefrigerantR-134a
  • Width (in)14
  • Length (in)17
  • Height (in)14
  • Width (cm)35.6
  • Length (cm)43.2
  • Height (cm)35.6
  • Temperature ControlFixed at -35°C
  • Wetted Materials Rigid Coil Probe
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)2.5
  • DescriptionLow-Temperature Immersion Chiller, Rigid Coil Probe, -35 to 40°C; 240V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Economical alternative to dry ice or liquid nitrogen
  • Ideal for freeze drying, rapid fluid cooling, and trapping applications
  • Designed to run at maximum cooling
  • Provides continuous cooling to temperatures as low as -35°C
  • 3 year warranty
  • Suggested item replacement for FRU2D

More About this Item

Ideal for use with circulating baths, these chillers provide rapid, low-cost cooling of liquids to temperatures as low as -100°C. Applications include cannabis extraction, cooling of exothermic reactions, freeze point determinations, botanical extraction, freeze drying, impact testing, lyophilization, and vapor and solvent trapping. The chillers are a cost-effective alternative to dry ice or liquid nitrogen.

Simple to use. Just plug it in and immerse the stainless-steel probe in your fluid sample. A flexible hose allows convenient placement of the cooling probe. Please note, these chillers do not have an adjustable low temperature set point.

Insulated flexible hose measures 4-ft (1.22 meters) long and 1.5" (3.81 cm) in diameter. Exposed rigid coil probe measures 17" (43.2 cm) long and 3" (7.62 cm) in diameter.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat