This item is now discontinued. We recommend the following as suggested replacements: WW-01262-13

Cole-Parmer Polystat Advanced Immersion Circulator w/Bridge; 115V/60Hz

Representative image only.
Cole-Parmer Polystat Item # WW-12120-13
High-stability immersion circulators feature low-level sensor for temperature control up to 200°C
  • PID control with easy-to-use LCD display in three languages and up to five temperature setpoints
  • Pump connections for circulation to external equipment in open- or closed-loop applications
  • Resolution of 0.01° reads out in °C, °F, or °K
  • Immersion circulator with 12" to 31.5" adjustable bridge that spans across the tank
  • Advanced controller with ambient +10 to 200°C temperature range
  • Runs on 115 VAC 60 Hz power
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)200
  • Min Temperature (° C)Ambient +10
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)21
  • Low-Level CutoffYes
  • Width (in)5 45/64
  • Height (in)13 25/64
  • Depth (in)8 39/64
  • Immersion Depth (in)5 3/4
  • Heater Wattage (watts)1200
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (PSI)10.8
  • Suction PumpYes
  • Wetted MaterialsEPDM, PEI, PPS, SS, Vectra® and Viton®
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionAdvanced Immersion Circulator w/Bridge; 115V/60Hz
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • PID control with easy-to-use LCD display in three languages and up to five temperature setpoints
  • Pump connections for circulation to external equipment in open- or closed-loop applications
  • Resolution of 0.01° reads out in °C, °F, or °K
  • Immersion circulator with 12" to 31.5" adjustable bridge that spans across the tank
  • Advanced controller with ambient +10 to 200°C temperature range
  • Runs on 115 VAC 60 Hz power
  • 2 year warranty

More About this Item

The immersion circulator is designed with an easy-to-read LCD in your choice of temperature units from Celsius/Farrenheit/or Kelvin. Programmable high/low/limit set points on easy-to-use PID temperature controller. Adjustable pump nozzle.

Advanced Controllers offer tighter control with ±0.025° stability. They feature five programmable set points, a two-stage pump (force and suction for extra capacity with external open- or closed-loop applications), and a USB port.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat