Cole-Parmer Essentials Polyfoam 50 Place Racks for 10-13 mm Culture Tubes; 6/Pk

Representative image only.
Cole-Parmer Essentials Item # WW-06739-42

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)10
  • Max Tube Size (mm)13
  • Tubes Held50
  • Width (in)9
  • Height (in)5 1/5
  • Width (mm)228
  • MaterialPolyfoam
  • DescriptionPolyfoam 50 Place Racks for 10-13 mm Culture Tubes; 6/Pk

More About this Item

Foam racks are an economical way to store and protect your fragile tubes. Ideal for storage on benchtops, incubators, refrigerators, freezers, and environmental chambers. Rack will float in water baths and can be used to protect tubes during shipping. Stackable and autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat