Cole-Parmer Pocket Thermometer; Range -58 to 302°F (-50 to 150°C)

Representative image only.
Digi-Sense Item # WW-90090-00
Quickly verify termperature
  • 6 month warranty

PRODUCT OPTIONS

₹5,700.00INR / Each

₹13,500.00 - ₹20,200.00INR / Each

for an additional
₹13,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)302
  • Min Temperature (° C)-50
  • Max Temperature (° C)150
  • Accuracy±2.0°F (±1.0°C)
  • Resolution0.1°; 1° above 199.9° and below -19°
  • Display Type0.3\" Display, 3.5-digit LCD
  • Height (in)19/64
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)5
  • Battery1 1.5V LR44 (included)
  • DescriptionPocket Thermometer; Range -58 to 302°F (-50 to 150°C)
  • Warranty6 month
6 Month WarrantyNSF international certified

Includes

one 1.5V LR44 battery.

Key Features

  • 6 month warranty

More About this Item

These thermometers are ideal for laboratory, field, and process measurements. Use to quickly verify termperature. Typical response time is 30 seconds for 99% of new reading. Thermometers have a 304 stainless steel penetration stem. All models include a protective case with pocket clip and a battery. Thermometer features a sealed case—ideal for use with liquids. It has °>F/°>C switchable ranges, a MIN/MAX button, and a one-second display update. Use ON/OFF button to conserve battery life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat