Cole-Parmer Essentials Plexiglas tank, 6-liter capacity; measures 13-7/8"L x 4-3/4"W x 5-15/16"H

Representative image only.
Cole-Parmer Essentials Item # WW-01137-02
  • Tanks withstand temperatures to 149°F (65°C)

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeTank Bath
  • Reservoir Capacity (L)6
  • Max Temperature (° C)65
  • Width (in)4 3/4
  • Length (in)13 7/8
  • Height (in)5 7/8
  • Wetted MaterialsPlexiglass
  • DescriptionPlexiglas tank, 6-liter capacity; measures 13-7/8\"L x 4-3/4\"W x 5-15/16\"H

Key Features

  • Tanks withstand temperatures to 149°F (65°C)

More About this Item

Unique U-shaped end panels keep tank bottoms elevated to help maintain internal temperature. Thick PLEXIGLAS components are lightweight, durable, colorless, corosion resistant, and easy to clean. Choose 6- or 8-liter tanks. Model 113702 (6-liter capacity) holds up to three racks without a circulator or two racks with a circulator. Order racks separately. Add a circulator or stirrer to complete your system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat