Cole-Parmer Essentials Large Cylindrical Lab Sampling Scoop, HDPE, 2000 mL (64 oz)

Representative image only.
Cole-Parmer Essentials Item # WW-06276-10
Cylinder shape reduces chance of spills
  • Suitable for food-grade and industrial applications
  • HDPE provides high resistance to chemicals
  • 2000 mL capacity

₹12,400.00INR / Each
Often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)64
  • Capacity (mL)1892
  • Overall Length (in)8
  • Handle Length (in)5 1/2
  • Overall Length (cm)20.32
  • Handle Length (cm)13.97
  • Diameter (in)5 3/4
  • Diameter (cm)14.61
  • MaterialHigh-density polyethylene
  • ColorWhite
  • SterileNo
  • DescriptionLarge Cylindrical Lab Sampling Scoop, HDPE, 2000 mL (64 oz)

Key Features

  • Suitable for food-grade and industrial applications
  • HDPE provides high resistance to chemicals
  • 2000 mL capacity

More About this Item

Useful in heavy industrial and laboratory applications, these smooth, cylindrical lab scoops help contain sample materials when being transferred. Made of high-density polyethylene (HDPE), they withstand exposure to most chemicals without corroding.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat